missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

Brand:  Cytiva 5202-240

Code : 69

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11954175

  • 34.25 € / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

  • Retentivity: Large crystalline coarse particles - 15-19μm
  • Filtration speed: medium-fast
  • Color: white
  • Material: cellulose
  • Thickness: 0.29mm
  • Contains wet-strength additives

Specifications

Specifications

202 24 cm 100/pk
Cellulose
Medium Fast
202
24.0 cm
24 cm
Disc
15 to 19 μm
A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration.
0.29 mm
9.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers