missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles

Product Code. p-3207760
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
200 mm
240 mm
250 mm
320 mm
330 mm
400 mm
missing translation for 'unitSize'
Pack of 100
This item is not returnable. View return policy

Product Code. 15590763

missing translation for 'mfr': Cytiva 5202200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

  • Retentivity: Large crystalline coarse particles - 15-19μm
  • Filtration speed: medium-fast
  • Color: white
  • Material: cellulose
  • Thickness: 0.29mm
  • Contains wet-strength additives

TRUSTED_SUSTAINABILITY

Specifications

Description 202 20 cm 100/pk
Format Disc
Pore Size 15 to 19 μm
Flow Rate Medium
For Use With (Application) A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 202
Quantity 100/Pk.
Diameter (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.