missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
100 mm
110 mm
142 mm
Unit Size:
Pack of 100
Pack of 25
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Specifications
| Material | Regenerated Cellulose |
| Pore Size | 0.5 μm |
| Hydrophobicity | Hydrophilic |
| Thickness (Metric) | 75 μm |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction