missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 58

Product Code. 11315404
Change view
Click to view available options
Dimensions (L x W):
300 x 600 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 5
Diameter (Metric):
47 mm
50 mm
100 mm
Product Code. Dimensions (L x W) unitSize Diameter (Metric)
11315404 300 x 600 mm Pack of 5 -
11395394 - Pack of 100 50 mm
11305404 - Pack of 25 100 mm
11385394 - Pack of 100 47 mm
4 options
This item is not returnable. View return policy

Product Code. 11315404

Brand: Cytiva 10410380

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Consists of pure cellulose without any wetting agents

  • Spontaneously wetting, very good wet strength
  • Extremely chemically resistant; suitable for aqueous and organic media
  • Hydrophilic
  • Mechanically stable
  • Sterilizable by all methods

TRUSTED_SUSTAINABILITY

Specifications

Material Regenerated Cellulose
Pore Size 0.2 μm
Hydrophobicity Hydrophilic
Thickness (Metric) 75 μm
Dimensions (L x W) 300 x 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.