missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ TurboBlotter Transfer System, Large Refills
Description
Refill packs contain additional membranes and papers needed for further transfers.
- Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
- One wick of 3MM Chr blotting paper
- Blotter stack composed of eight sheets of 3MM Chr blotting paper
- 20 sheets of GB004 blotting paper
- Refills contain five sets of transfer materials
Specifications
Specifications
| For Use With (Equipment) | 15 x 15 cm Gel TurboBlotter™ Blotting Transfer Kit |
| Type | Nytran™ SPC 0.45μm TurboBlotter™ Refill |
| Includes | Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) |
| Length (English) Gel | 5.9 in. |
| Length (Metric) Gel | 15 cm |
| Width (English) Gel | 5.9 in. |
| Width (Metric) Gel | 15 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Individuate un'opportunità di miglioramento?