missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ WTP Range PTFE Membranes

Product Code. p-112181
Change view
Click to view available options
Pore Size:
0.2 μm
0.5 μm
1.0 μm
Diameter (Metric):
25 mm
47 mm
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) unitSize
11344874 0.2 μm 25 mm Pack of 100
10634132 1.0 μm 47 mm Pack of 100
11354874 0.2 μm 47 mm Pack of 100
11364874 0.5 μm 47 mm Pack of 100
11305094 1.0 μm 25 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11344874 Supplier Cytiva Supplier No. 7582002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suited for applications involving aggressive organic solvents, strong acids, and alkalis due to being chemically stable and inert. Whatman™ WTP Range PTFE Membranes are particularly suitable for preparing samples for HPLC analysis, air and gas sterilization.

PTFE stretched film, laminated to a nonwoven polypropylene support web>
  • Naturally hydrophobic
  • 0.5μm size is generally used for sample prefiltering in HPLC analyses for sample filtration where any solid particles can cause permanent damage to column
  • 0.2μm size is used in sterile venting of vacuum manifolds and sterile filtrate tanks and containers

 

Use up to 120°C (248°F); higher temperatures will cause laminate to soften.

Applications:

 

  • Clarification of corrosives, solvents, and aggressive fluids
  • Collecting moist dusts for subsequent analysis (0.5 and 1.0μm pore sizes)
  • Air and gas sterilization (0.2 and 0.5μm pore sizes)
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Gas Flow Rate 4.5L/min/cm2
Hydrophobicity Hydrophobic
Membrane Type WTP
Quantity 100 Pack
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.