missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Liquid Scintillation Vials

Product Code. 10264472 Shop All Wheaton Science Products Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
Metal Foil/Pulp
Closure Material:
Polyethylene
Polypropylene
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Liner) Closure Material Unit Size
10264472 Metal Foil/Pulp Polypropylene Pack of 500
10418721 Foamed Polyethylene Polypropylene Pack of 500
11738839 Linerless Polyethylene Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10264472 Supplier DWK Life Sciences Supplier No. 986701
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    203.95 € / Pack of 500
    Save 28.05 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

WHEATON™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic and support a wide range of laboratory applications. Multiple cap styles and liner options are available to maintain seal integrity across diverse workflow needs.

Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

  • Manufactured from rigid yet flexible HDPE plastic
  • Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
  • Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols
  • Multiple cap styles available including PP and polyethylene screw caps
  • 22-400 thread finish; caps attached to vials for convenience
  • 500 vials per case

Order Info

O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

Specifications

Material (Liner) Metal Foil/Pulp
Diameter (English) Inner Neck 0.5 in.
Diameter (English) Outer 1.06 in.
Diameter (Metric) Inner Neck 12.7 mm
Color White
Diameter (Metric) Outer 27 mm
Material HDPE
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.4 in.
Packaging Type Tray
Volume (English) 0.67 oz.
Product Line Wheaton
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Attached Screw Cap
Quantity 500/Cs.
Autoclavable Not Autoclavable
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.