missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
30.45 € - 390.00 €
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11718859
|
DWK Life Sciences
419362 |
Base |
111.00 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11764139
|
DWK Life Sciences
419366 |
Support Screen Gasket |
30.45 €
Pack of 6 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
12411581
|
DWK Life Sciences
419370 |
Filtration Assembly, PTFE-faced Funnel |
390.00 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
12431581
|
DWK Life Sciences
419374 |
Funnel |
208.00 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
11561315
|
DWK Life Sciences
419347 |
Filtration Assembly, Fritted Support |
271.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
- Includes 300mL graduated funnel
- Includes PTFE support screen gasket
- Includes anodized clamp and a No. 8 silicone stopper
- Includes a 316 stainless steel support with 120 mesh screen
Specifications
47mm filtration assembly |