missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
Brand: DWK Life Sciences 419390
512.90 EUR valid until 2024-12-31
Use promo code "21903" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing
Specifications
No. 8 stopper | |
To filter viscous or proteinaceous solutions, to produce an ultra clean filtrate | |
1 |
47mm filtration assembly | |
One stainless steel support with 120 mesh screen, PTFE support screen gasket, stainless-steel support base, 300mL graduated funnel, anodized aluminum clamp, 1L filter flask, No.2 hose connection | |
Filtration Assembly |