missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 47mm Filtration Assembly

Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination

Brand:  DWK Life Sciences 419392

251.52 EUR valid until 2024-12-31
Use promo code "21903" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.45360kg

Product Code. 12441581

  • 284.00 € / Each
Estimated Shipment: 12-11-2024
to see stock.
Add to basket

Description

Description

  • For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
  • Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing

Specifications

Specifications

USP type I, ASTM E 438 type I, Class A
Glass
1
47mm filtration assembly
40/35 outer joint
Glass Base for SS Support
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers