missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 90mm Filtration Assemblies and Accessories
Shop All Wheaton Science Products ProductsDescripción
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- Flasks have a No. 2 hose connection for 1/4 (6mm) I.D. tubing
- Recommended for general filtration
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper
- Safety-coated outer exterior prevents shattering of the flask.
Especificaciones
Especificaciones
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Analysis of particulate or microbiological contamination |
| For Use With (Equipment) | 90 mm filtration assembly |
| Includes | 0.25 in. hose |
| No. per Case | 1/Cs. |
| Product Type | Filtration Flask |
| Surface Coating | Safety Coating |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?