missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 1000mL Filter Flask with 40/35 Joint
Recommended for general filtration
306.00 € - 331.00 €
Specifications
For Use With (Equipment) | 90mm filtration assembly |
---|---|
Material | Borosilicate Glass |
Pore Size | 40 to 60 μm |
For Use With (Application) | Analysis of particulate or microbiological contamination |
No. per Case | 1 Case |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11794329
|
DWK Life Sciences
635525 |
1000 mL |
331.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
12427131
|
DWK Life Sciences
635527 |
1 L |
306.00 €
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Specifications
90mm filtration assembly | |
40 to 60 μm | |
1 Case |
Borosilicate Glass | |
Analysis of particulate or microbiological contamination |