missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ AC Medium Round Bottles with White Polypropylene Cap and Polyvinyl Liner

Product Code. 12399889 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33 to 400 mm
38-400 mm
48 to 400 mm
58 to 400 mm
70 to 400 mm
Unit Size:
Pack of 24
Pack of 48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
12399889 500 mL 70 to 400 mm Pack of 24
10063823 30 mL 33 to 400 mm Pack of 48
12369889 60 mL 38-400 mm Pack of 48
12379889 125 mL 48 to 400 mm Pack of 24
12389889 250 mL 58 to 400 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12399889 Supplier DWK Life Sciences Supplier No. W216999
  • ONLINE EXCLUSIVE PRICE
    74.50 €
    70.01 € / Pack of 24
    Save 4.49 €
    6% Off
Estimated Shipment: 19-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ AC Medium Round Bottles with White Polypropylene Cap and Polyvinyl Liner are ideal sample bottles for dry powders, soil samples, and specimen storage. Manufactured from clear USP Type III soda-lime glass, these taller, narrower bottles are available in multiple capacities.

  • Manufactured from clear Wheaton 800 soda-lime glass meeting USP Type III standards
  • Taller and narrower profile compared to straight-sided jars
  • Supplied with white polypropylene cap with polyvinyl liner
  • Suitable for dry powders, soil samples, and specimen storage
  • Available in multiple capacities from 1 oz (30 mL) to 16 oz (500 mL)

Specifications

Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.99 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 147 mm
Height (English) 5.78 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 70 to 400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.