missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Unit Size:
Pack of 24
Pack of 48
Description
Ideal for use as sample bottles
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Diameter (English) | 1.65 in. |
| Material | Soda Lime Glass |
| Closure Color | White |
| Certifications/Compliance | USP Type III |
| Closure Included | Yes |
| Mouth | Wide |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction