missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Tear-off seals remove completely allowing content to pour from bottle. Wheaton™ Tear-Off Aluminum Seals, Unlined are available in a wide range of sizes and colors.
- Good barrier properties
- Color selection includes natural, red, blue and green
- Chemically resistant to alcohol and acetone, among many others
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | No |
| Quantity | 1000/Cs. |
| Closure Size | 20 mm |
| Autoclavable | Autoclavable |
| Product Type | Complete Tear-off Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?