missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Amber Boston Rounds with PTFE Faced PE-lined Caps

Product Code. 10234642 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10234642 1000 mL 33-400 mm Pack of 12
10051382 30 mL 20-400 mm Pack of 48
10623143 60 mL 20-400 mm Pack of 24
10061382 125 mL 22-400 mm Pack of 24
10633143 250 mL 24-400 mm Pack of 12
10376422 500 mL 28-400 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10234642 Supplier DWK Life Sciences Supplier No. W216847
  • ONLINE EXCLUSIVE PRICE
    53.85 €
    50.80 € / Pack of 12
    Save 3.05 €
    5% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Amber Boston Rounds with PTFE Faced PE-lined Caps are made from USP Type III soda-lime glass to protect light-sensitive solutions. The narrow mouth enables careful pouring to prevent spillage, and the PTFE faced PE-lined cap provides a reliable seal.

Amber Type III soda-lime glass protects light-sensitive solutions

  • Amber USP Type III soda-lime glass protects light-sensitive solutions and dry powders
  • Narrow mouth enables liquids to be carefully poured to prevent spillage
  • PTFE faced polyethylene-lined cap provides a reliable, chemical-resistant seal
  • Available in a range of capacities from 1 oz. (30mL) to 32 oz. (1000mL)

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type III soda-lime glass

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.7 in.
Material Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 208 mm
Height (English) 8.18 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.