missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Amber Glass Dropping Bottle

Product Code. 12417401 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Color:
Amber
Clear
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
12417401 50 mL Amber Pack of 6
10236504 50 mL Clear Pack of 6
12329719 100 mL Amber Pack of 6
12407401 100 mL Clear Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12417401 Supplier DWK Life Sciences Supplier No. W211754
  • ONLINE EXCLUSIVE PRICE
    174.00 €
    154.30 € / Pack of 6
    Save 19.70 €
    11% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Amber Glass Dropping Bottle delivers stains or indicator solutions drop by drop. Available in clear or amber soda-lime glass, each bottle includes a ground glass stopper that seals with a partial turn. Conforms to USP Type III requirements.

Delivers stains or indicator solutions drop by drop

  • Available in clear or amber glass
  • Complete with a ground glass stopper
  • A partial turn of the ground glass stopper seals the bottle
  • Manufactured from soda-lime glass that conforms to USP Type III requirements
  • Not autoclavable

Specifications

Capacity 1.69 oz., 50 mL
Capacity (Metric) 50 mL
Color Amber
Diameter (English) 1.77 in.
Includes Pouring spout
Material Soda Lime Glass
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 50 mL
Graduated No
Height (Metric) 95 mm
Width (English) 1.77 in.
Height (English) 3.74 in.
Chemical Label Unlabeled
Diameter (Metric) 45 mm
Closure Type Stopper
Autoclavable Not Autoclavable
Capacity (English) 1.69 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.