missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Vials for Environmental Analysis

Product Code. 12379929 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
60 mm
98 mm
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) unitSize
12379929 20 mL 60 mm Pack of 72
12399929 40 mL 98 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12379929 Supplier DWK Life Sciences Supplier No. W224612
Estimated Shipment: 20-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Amber Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap

  • Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Environmental analysis
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Height (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.