missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Amber Vials for Environmental Analysis

Product Code. 12399929 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
60 mm
98 mm
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Unit Size
12399929 40 mL 98 mm Pack of 72
12379929 20 mL 60 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12399929 Supplier DWK Life Sciences Supplier No. W224614
  • ONLINE EXCLUSIVE PRICE
    309.00 €
    290.51 € / Pack of 72
    Save 18.49 €
    5% Off
View all promotions
Estimated Shipment: 27-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Amber Vials for Environmental Analysis feature an open top white polypropylene cap with PTFE-faced silicone-lined septa bonded to the cap. Designed for reliable sample containment in environmental testing applications.

  • Amber glass vials designed for environmental analysis applications
  • Open top white polypropylene cap with PTFE-faced silicone-lined septa
  • Septa consists of 5 mils of PTFE facing 120 mils of silicone, bonded to cap
  • 24-400 cap size
  • 72 vials per case

Specifications

Material (Liner) PTFE/Silicone
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) Environmental analysis
Volume (English) 10 dr.
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap (Open-Top)
Quantity 72/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 98 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.