missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
13-425
15-415
15-425
18-400
18-415
20-400
28-400
33-400
33-430
No. per Case:
100 Cs.
200 Cs.
Unit Size:
Pack of 100
Pack of 200
Description
- Designed for product safety
- TFE/Styrene-Butadiene rubber liner
- Screw cap
- Pheolic
- Black
- Autoclavable
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Neck Finish | 33-430 |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
| Closure Liner | PTFE/14B Rubber |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction