missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Clear Boston Rounds with TFE-lined Caps

Product Code. 10737944 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Soda Lime Glass (Type 3)
Unit Size:
Pack of 12
Pack of 24
Pack of 48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Material Unit Size
10737944 250 mL Glass Pack of 12
10061512 30 mL Soda Lime Glass (Type 3) Pack of 48
10661233 60 mL Soda Lime Glass Pack of 24
10631993 125 mL Glass Pack of 24
10153152 500 mL Soda Lime Glass Pack of 12
10443522 1000 mL Glass Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10737944 Supplier DWK Life Sciences Supplier No. W216809
  • ONLINE EXCLUSIVE PRICE
    28.90 €
    27.22 € / Pack of 12
    Save 1.68 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Clear Boston Rounds with TFE-lined Caps are designed for reliable solvent, chemical and sample storage. The narrow mouth enables liquids to be carefully poured to prevent spillage, while the TFE-lined caps provide a secure, chemically resistant seal.

Ideal for solvent, chemical and sample storage

  • Narrow mouth enables liquids to be carefully poured to prevent spillage
  • TFE-lined caps provide a chemically resistant seal suitable for solvents and chemicals
  • Clear glass construction allows easy visual inspection of contents
  • Boston Round profile offers a durable, industry-standard bottle format for laboratory storage

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type-III soda-lime glass

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance EPA, FDA
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.