missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures

Product Code. 12369799 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 24
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12369799 15 mL 20-400 mm Pack of 48
12379799 30 mL 24-400 mm Pack of 48
12389799 60 mL 28-400 mm Pack of 48
12399799 125 mL 33-400 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12369799 Supplier DWK Life Sciences Supplier No. W216889
Estimated Shipment: 02-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Clear
Diameter (English) 1.02 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 62 mm
Height (English) 2.44 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 26 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.