missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Clear French Square Bottles with PTFE Faced PE-lined Closures

Product Code. 10483322 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Unit Size:
Pack of 24
Pack of 48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10483322 60 mL Pack of 48
10396892 15 mL Pack of 48
10501043 30 mL Pack of 48
10633523 125 mL Pack of 24
10255112 250 mL Pack of 24
10693683 500 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10483322 Supplier DWK Life Sciences Supplier No. W216879
  • ONLINE EXCLUSIVE PRICE
    97.35 €
    84.39 € / Pack of 48
    Save 12.96 €
    13% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Clear French Square Bottles with PTFE Faced PE-lined Closures are made from clear USP Type III soda-lime glass. The square shape maximizes lab storage space and the bottles are ideal for solvent, chemical or sample storage. Available in multiple sizes.

  • Clear USP Type III soda-lime glass conforming to ASTM E438, Type II requirements
  • Square shape maximizes lab storage space
  • Ideal for solvent, chemical or sample storage
  • PTFE faced foamed polyethylene-lined closures provide a secure, chemical-resistant seal
  • Wide mouth opening suitable for a variety of laboratory applications
  • Available with screw thread caps attached or in bulk packs without caps

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Clear
Diameter (English) 1.53 in.
Material Soda Lime Glass
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.