missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached

Product Code. 10160861 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
2 mL
4 mL
4.0 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
40 mL
Closure Size:
13-425
15-425
18-400
20-400
24-400
8-425
Material (Liner):
14B Rubber
PTFE/14B Rubber
Unit Size:
Pack of 144
Pack of 288
Pack of 72
This item is not returnable. View return policy

Product Code. 10160861

Brand: DWK Life Sciences 224884

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.

  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Cap and Cap Liners
    • Solid top, black phenolic caps
    • 14B rubber-lined black phenolic screw cap for aqueous samples
    • PTFE/14B rubber-lined black phenolic screw cap for organic samples

Order Info

Replacements caps may be purchased separately.

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 8 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 2.2 dr.
Product Line Wheaton
Volume (Metric) Total 8 mL
Closure Material Phenolic
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 63 mm
Certifications/Compliance ASTM Type I, Class A, USP Type I
Type Vial
Closure Size 15-425
For Use With (Equipment) M-T File™ and Vial Rack
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.