missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Clear Standard Wide-Mouth Bottles: No Caps

Product Code. 12389839 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4000 mL
Closure Size:
48 to 400 mm
58 to 400 mm
63 to 400 mm
83 to 400 mm
89 to 400 mm
Unit Size:
Pack of 24
Pack of 4
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
12389839 4000 mL 89 to 400 mm Pack of 4
12349839 125 mL 48 to 400 mm Pack of 24
12359839 250 mL 58 to 400 mm Pack of 24
12369839 500 mL 63 to 400 mm Pack of 24
12379839 2000 mL 83 to 400 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12389839 Supplier DWK Life Sciences Supplier No. W216938
  • ONLINE EXCLUSIVE PRICE
    30.45 €
    28.88 € / Pack of 4
    Save 1.57 €
    5% Off
Estimated Shipment: 19-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Clear Standard Wide-Mouth Bottles: No Caps are ideal for the storage of dry materials and specimens. Made from clear Type III soda-lime glass, these wide-mouth bottles offer easy access to contents and are available in a range of sizes.

  • Clear Type III soda-lime glass for easy viewing of contents
  • Wide mouth design for easy access to contents
  • Rounded shoulders
  • Available in multiple sizes from 4 oz. (125mL) to 128 oz. (4000mL)
  • Sold without caps, allowing use with preferred closure

Order Info

Available with caps attached or without caps. Caps can be ordered separately.

Compliance

Clear Type III soda-lime glass

Specifications

Capacity (Metric) 4000 mL
Color Clear
Diameter (English) 6.18 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 256 mm
Height (English) 10.07 in.
Closure Material PTFE
Closure Size 89 to 400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 64 oz.
Shape Straight-sided
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.