missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Clear Straight-Sided Jars with Polyvinyl-lined Caps

Product Code. 10386942 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Packaging:
Convenience Pack
Valu-bulk Pack
Unit Size:
Pack of 12
Pack of 144
Pack of 24
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Packaging Unit Size
10386942 125 mL Convenience Pack Pack of 24
10425595 60 mL Valu-bulk Pack Pack of 144
10717944 60 mL Convenience Pack Pack of 24
10051332 250 mL Convenience Pack Pack of 12
10768324 500 mL Convenience Pack Pack of 12
10133342 1000 mL Convenience Pack Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10386942 Supplier DWK Life Sciences Supplier No. W216904
  • ONLINE EXCLUSIVE PRICE
    54.15 €
    50.94 € / Pack of 24
    Save 3.21 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Clear Straight-Sided Jars with Polyvinyl-lined Caps are ideal for soil sampling and environmental applications. Wide-mouth Type III soda-lime glass jars offer easy access to dry materials and specimens, with polyvinyl-lined caps for a secure seal.

Ideal for soil sampling and environmental applications

  • Clear Type III soda-lime glass construction allows visual inspection of contents
  • Wide mouth design provides easy access when using spoons or spatulas
  • Polyvinyl-lined caps provide a secure, protective seal
  • Suitable for storage of dry materials and specimens
  • Ideal for soil sampling and environmental applications
  • Available in convenience packs and valu-bulk pack configurations

Order Info

Caps can be ordered separately.

Compliance

Clear-USP Type III soda-lime glass

Specifications

Capacity (Metric) 125 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Packaging Convenience Pack
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 68 mm
Height (English) 2.6 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 58 to 400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Straight-sided
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.