missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Crimpers

Product Code. 11591215 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
11 mm Seals
13 mm Seals
20 mm Seals
8 mm Seals
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11591215 8 mm Seals Each
10495951 13 mm Seals Each
10670884 11 mm Seals Each
10432722 20 mm Seals Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11591215 Supplier DWK Life Sciences Supplier No. W225300
  • ONLINE EXCLUSIVE PRICE
    664.00 €
    618.62 € / Pack of 1
    Save 45.38 €
    6% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With ergonomically designed handles for sealing standard laboratory vials

  • Wheaton E-Z Crimpers feature cushioned ergonomic handles that aid in reducing hand fatigue and add a high degree of comfort for the user. Each crimper size is labeled for quick identification. Other features include polished crimping jaws for consistent sealing, a short handle and redesigned spring assembly that further aids in reducing hand fatigue. For semi-automatic crimping, use the E-Z Crimper with the Wheaton Crimpmaster™ Crimping Station. An adjustable stop allows you to determine the tightness of the seal while maintaining consistent crimping. Tapered jaws provide for easier vial access when using racks. The 11 mm E- Z Crimper is supplied with a plunger insert to give the option of crimping the top of a vial creating an extra tight seal. We recommend this only for standard opening vials.
  • Crimpers can be autoclaved, although autoclaving may change the appearance or reduce product life. They should not be autoclaved at greater than 121°C

Warranty

Two years

Specifications

Compatible Storage Tubes Tubes with 8 mm Caps
Operation Manual
Type Manual Crimper
For Use With (Equipment) 8 mm Seals
Size 8 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.