missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes

Product Code. 12603395 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
For Use With (Equipment):
1.2 and 2 mL Vial
3, 4, and 5 mL vial
Height (English):
2 in.
3.8 in.
Unit Size:
Pack of 15
Product Code. Color For Use With (Equipment) Height (English) unitSize
12603395 Pink 1.2 and 2 mL Vial 2 in. Pack of 15
12623395 Red 1.2 and 2 mL Vial 2 in. Pack of 15
12613395 White 1.2 and 2 mL Vial 2 in. Pack of 15
12683385 Green 1.2 and 2 mL Vial 2 in. Pack of 15
12693385 Yellow 1.2 and 2 mL Vial 2 in. Pack of 15
12633395 Blue 1.2 and 2 mL Vial 2 in. Pack of 15
12663395 Pink 3, 4, and 5 mL vial 3.8 in. Pack of 15
12603405 Blue 3, 4, and 5 mL vial 3.8 in. Pack of 15
12653395 Yellow 3, 4, and 5 mL vial 3.8 in. Pack of 15
12683395 Red 3, 4, and 5 mL vial 3.8 in. Pack of 15
12693395 White 3, 4, and 5 mL vial 3.8 in. Pack of 15
12643395 Green 3, 4, and 5 mL vial 3.8 in. Pack of 15
12 options
This item is not returnable. View return policy

Product Code. 12603395

Brand: DWK Life Sciences™ W651602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For easy Identification and storage of cryogenic vials

  • Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
  • Numbering system printed on box lid and bottom of box provides easy indexing
  • Water repellent allow for longer durability
  • Withstands cryogenic temperatures to -196°C
TRUSTED_SUSTAINABILITY

Specifications

Color Pink
Material Corrugated Chipboard
Type Cryo Storage Box
For Use With (Application) For easy identification and storage of cryogenic vials
For Use With (Equipment) 1.2 and 2 mL Vial
Holds 1 to 81 Vials
Dimensions (L x W x H) 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm)
Length (English) 5.1 in.
Length (Metric) 13 cm
Width (English) 5.1 in.
Width (Metric) 13 cm
Height (English) 2 in.
Height (Metric) 5.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.