missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Cryule™ 1.2mL Cryogenic Ampule, Unscored, Clear Glass
Shop All Wheaton Science Products ProductsDescription
- Made of low-extractable borosilicate glass to protect against changes in pH and maintain purity of contents
- Special design allows for storage at low temperatures and also allows for rapid thawing
- Ampules can be hermetically tip-sealed or pull-sealed.
Order Info
Supplied with caps attached, in 10 bags of 50 per pack.
Specifications
Specifications
| Diameter (English) Outer | 0.43 in. |
| Color | Clear |
| Diameter (Metric) Outer | 11.8 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 1.2 mL |
| For Use With (Application) | For biological sample preservation; storage at low temperatures |
| Height (English) | 2.28 in. |
| Quantity | 144/Cs. |
| Certifications/Compliance | ASTM E438, USP Type I, Type I, Class A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?