missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Drum Thieves

Product Code. 12407321 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
25 mL
75 mL
150 mL
Diameter (English) Outer:
0.29 in.
0.47 in.
0.7 in.
Diameter (Metric) Outer:
0.75 cm
1.2 cm
1.8 cm
Unit Size:
Pack of 100
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (English) Outer Diameter (Metric) Outer unitSize
12407321 75 mL 0.47 in. 1.2 cm Pack of 24
12497311 25 mL 0.29 in. 0.75 cm Pack of 100
12417321 150 mL 0.7 in. 1.8 cm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12407321 Supplier DWK Life Sciences Supplier No. 885302
Wastewater Testing Savings
Use promo code 28023
View all promotions
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Economical and convenient to use

  • Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
  • Soda-lime glass units break easily for quick disposal
  • Length: 43 in. (109cm)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Drum Thief
Material Soda Lime Glass
Capacity (English) 2.53 oz.
Capacity (Metric) 75 mL
Disposable Single-use
For Use With (Application) Ideal for quick and easy sample retrieval
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 1.2 cm
Length (English) 43 in.
Length (Metric) 109.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.