missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Crimpers

Product Code. 11788879 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
13 mm Flip-cap Seals
20 mm Flip-cap Seals
30 mm Aluminum Seals
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11788879 13 mm Flip-cap Seals Each
10712573 30 mm Aluminum Seals Each
10276284 20 mm Flip-cap Seals Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11788879 Supplier DWK Life Sciences Supplier No. 224322
  • ONLINE EXCLUSIVE PRICE
    764.00 €
    747.32 € / Pack of 1
    Save 16.68 €
    2% Off
Estimated Shipment: 15-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Attach seals easily with these high-quality crimpers

  • Labeled for quick identification
  • Cushioned, short ergonomic handle
  • Polished crimping jaws
  • Spring assembly
  • Adjustable stop

Specifications

Compatible Storage Tubes Tubes with 13 mm Crimp Caps
Operation Manual
Type Manual Crimper
For Use With (Equipment) 13 mm Flip-cap Seals
Size 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.