missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Decappers

With ergonomically designed handles for sealing and decapping standard laboratory vials

Brand:  DWK Life Sciences W225352

633.24 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Code : 03

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 11521225

  • 1205.00 € / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

Wheaton E-Z Decappers are recommended for decapping standard laboratory vials.

  • Several sizes of decapper are available, including those that remove seals 8mm, 11mm, 13mm and 20mm wide.
  • The decappers come with visible size labels for easy identification.
  • User comfort is preserved by an ergonomically designed, cushioned handle. Hand fatigue is reduced by the short handle and redesigned spring assembly.
  • Decappers can be autoclaved, although autoclaving may change the appearance or reduce product life. They should not be autoclaved at greater than 121°C

Specifications

Specifications

13 mm Seals
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers