missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ E-Z Ex-Traction™ Vials

Product Code. 10508013 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
10 mL
20 mL
Closure Size:
13-425
15-425
22-400
24-400
Base Style:
Conical
Flat
Quantity:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Closure Size Base Style Quantity Unit Size
10508013 4 mL 13-425 Flat 1000/Cs. Pack of 1000
10426453 2 mL 13-425 Flat 250/Cs. Pack of 250
10130063 2 mL 13-425 Conical 1000/Cs. Pack of 1000
10373843 4 mL 13-425 Flat 250/Cs. Pack of 250
10598013 8 mL 15-425 Flat 250/Cs. Pack of 250
10180203 8 mL 15-425 Conical 1000/Cs. Pack of 1000
10292743 10 mL 22-400 Flat 100/Cs. Pack of 100
10661844 20 mL 22-400 Conical 100/Cs. Pack of 100
10140303 20 mL 24-400 Conical 500/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10508013 Supplier DWK Life Sciences Supplier No. W224617
  • ONLINE EXCLUSIVE PRICE
    2670.00 €
    2501.95 € / Pack of 1000
    Save 168.05 €
    6% Off
View all promotions
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ E-Z Ex-Traction™ Vials are precision manufactured from low extractable borosilicate glass, conforming to ASTM Type I, Class A and USP Type I requirements for reliable sample collection and maximum recovery.

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

  • Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
  • Conical well design ensures maximum recovery of high value samples
  • Manufactured for fail-safe operation in automated sample handling and storage systems
  • Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
  • Heavy wall design for added safety and protection
  • For collection, automated handling, storage and maximum retrieval of samples
  • Closures available separately

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 4 mL
For Use With (Application) For automated or manual sample storage
Height (English) 1.77 in.
Base Style Flat
Closure Type Screw Cap
Quantity 1000/Cs.
Closure Size 13-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 45 mm
Product Type High Recovery Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.