missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Ex-Traction™ Vials

Product Code. p-3532085 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
10 mL
20 mL
Closure Size:
13-425
15-425
22-400
24-400
Base Style:
Conical
Flat
Quantity:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Closure Size Base Style Quantity unitSize
10426453 2 mL 13-425 Flat 250/Cs. Pack of 250
10130063 2 mL 13-425 Conical 1000/Cs. Pack of 1000
10373843 4 mL 13-425 Flat 250/Cs. Pack of 250
10508013 4 mL 13-425 Flat 1000/Cs. Pack of 1000
10598013 8 mL 15-425 Flat 250/Cs. Pack of 250
10180203 8 mL 15-425 Conical 1000/Cs. Pack of 1000
10292743 10 mL 22-400 Flat 100/Cs. Pack of 100
10661844 20 mL 22-400 Conical 100/Cs. Pack of 100
10140303 20 mL 24-400 Conical 500/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10426453 Supplier DWK Life Sciences Supplier No. W224601
Add to basket
Add to basket
This item is not returnable. View return policy

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

  • Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
  • Conical well design ensures maximum recovery of high value samples
  • Manufactured for fail-safe operation in automated sample handling and storage systems
  • Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
  • For collection, automated handling, storage and maximum retrieval of samples
  • Closures available separately

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) For automated or manual sample storage
Height (English) 1.25 in.
Base Style Flat
Closure Type Screw Cap
Quantity 250/Cs.
Closure Size 13-425
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 32 mm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.