missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass EPA Vials

Product Code. 10144222 Shop All Wheaton Science Products Products
Change view
Click to view available options
Certifications/Compliance:
USP Type I
USP Type I, ASTM E438, Type I
Color:
Amber
Clear
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Color unitSize
10144222 USP Type I, ASTM E438, Type I Clear Pack of 72
10701824 USP Type I Amber Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10144222 Supplier DWK Life Sciences Supplier No. 225310
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Open-top screw caps with 10mm TFE and 90mm silicone septum

Choose clear or amber borosilicate glass vials

  • 40mL capacity
  • GPI thread, 24-400

Ideal for use in water sampling according to U.S. EPA 40CFR136 Guidelines for Establishing Test Procedures for the Analysis of Pollutants.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) For use in water sampling
Height (English) 3.77 in.
Includes Open top screw caps with 10mm TFE and 90mm silicone septum
Thread Style Screw
Volume (English) 1.35 oz.
Certifications/Compliance USP Type I, ASTM E438, Type I
Height (Metric) 96 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.