missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Open-top screw caps with 10mm TFE and 90mm silicone septum
- 40mL capacity borosilicate glass vials for environmental water sampling
- Compliant with U.S. EPA 40CFR136 Guidelines for Establishing Test Procedures for the Analysis of Pollutants
- Clear vials manufactured from low extractable borosilicate glass conforming to ASTM E 438 Type I, Class A requirements
- Amber vials manufactured from glass suitable to protect light-sensitive samples
- GPI thread, 24-400
- PTFE-faced silicone lined caps attached to vials to maintain cleanliness and sample integrity
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Diameter (English) Outer | 1.1 in. |
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| For Use With (Application) | For use in water sampling |
| Height (English) | 3.77 in. |
| Includes | Open top screw caps with 10mm TFE and 90mm silicone septum |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?