missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Glass Roller Culture Vessels

Product Code. 12418952 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
1380 mL
1760 mL
2000 mL
Closure Material:
Phenolic
Polypropylene
Closure Color:
Black
White
Closure Size:
38 mm
45 mm
51 mm
Unit Size:
Pack of 4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Material Closure Color Closure Size Unit Size
12418952 2000 mL Polypropylene White 45 mm Pack of 4
11722963 1380 mL Phenolic Black 38 mm Pack of 4
12408952 1380 mL Polypropylene White 45 mm Pack of 4
12428952 1760 mL Phenolic Black 51 mm Pack of 4
11772963 1760 mL Phenolic Black 38 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12418952 Supplier DWK Life Sciences Supplier No. 348273
  • ONLINE EXCLUSIVE PRICE
    459.00 €
    432.15 € / Pack of 4
    Save 26.85 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Glass Roller Culture Vessels deliver uniform quality and performance for higher cell yields. Made from borosilicate glass selected for optical clarity and surface smoothness, these autoclavable vessels feature a tapered neck for easy cleaning.

  • Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections
  • Manufactured to exacting tolerances for uniform quality and consistent performance
  • Tapered neck (nominal I.D. of 29mm) is easy to clean
  • Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
  • Both bottles and caps are autoclavable
  • Nonsterile

Specifications

Capacity 2000 mL
Capacity (Metric) 2000 mL
Color Clear
Diameter (English) 4.3 in.
Material Borosilicate Glass
Closure Color White
Closure Included Yes
Mouth Narrow
Height (Metric) 285 mm
Height (English) 11.22 in.
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 110 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 68 oz.
Shape Cylindrical
Product Type Roller Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.