missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached

Product Code. 10514481 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Material (Liner):
14B Rubber
PTFE/14B Rubber
Unit Size:
Pack of 144
Pack of 288
Pack of 72
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Material (Liner) unitSize
10514481 4 mL 48 mm 15 mm 14B Rubber Pack of 144
10122531 2 mL 38 mm 12 mm 14B Rubber Pack of 288
10612332 8 mL 63 mm 17 mm 14B Rubber Pack of 144
11758779 2 mL 38 mm 12 mm PTFE/14B Rubber Pack of 288
10336662 4 mL 48 mm 15 mm PTFE/14B Rubber Pack of 144
10633703 8 mL 63 mm 17 mm PTFE/14B Rubber Pack of 144
10256074 20 mL 60 mm 28 mm 14B Rubber Pack of 72
10318294 40 mL 98 mm 28 mm 14B Rubber Pack of 72
10603703 40 mL 98 mm 28 mm PTFE/14B Rubber Pack of 72
10599502 20 mL 60 mm 28 mm PTFE/14B Rubber Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10514481 Supplier DWK Life Sciences Supplier No. 224982
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Attached caps help maintain cleanliness

Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.

  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Amber vials made from borosilicate glass to protect light-sensitive products
Cap and Cap Liners
  • Solid top, black phenolic caps
  • 14B rubber-lined black phenolic screw cap for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap for organic samples

Order Info

Replacements caps may be purchased separately.

Compliance

Amber vials conform to USP Type 1 requirements of light transmission.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 1.08 dr.
Closure Material Phenolic
Closure Type Screw Cap
For Use With (Equipment) M-T File™ and Vial Rack
Autoclavable Autoclavable
Certifications/Compliance USP Type I
Height (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.