missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials with Snap Caps

Product Code. 11531225 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
16.0 mL
30.0 mL
60.0 mL
120.0 mL
Diameter (Metric) Outer:
30 mm
37 mm
45 mm
50 mm
Height (Metric):
40 mm
50 mm
60 mm
95 mm
Unit Size:
Pack of 144
Pack of 72
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer Height (Metric) unitSize
11531225 120.0 mL 50 mm 95 mm Pack of 72
10712667 16.0 mL 30 mm 40 mm Pack of 144
11768699 60.0 mL 45 mm 60 mm Pack of 72
11758699 30.0 mL 37 mm 50 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11531225 Supplier DWK Life Sciences Supplier No. 225546
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.

  • Excellent storage of hygroscopic materials

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 50 mm
Material Soda Lime Glass
Volume (Metric) 120.0 mL
For Use With (Application) For collecting, storing and exhibiting sample in the lab or field
Volume (English) 32.4 dr.
Closure Material LDPE
Closure Type Snap Cap
Certifications/Compliance USP Type III
Height (Metric) 95 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.