missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Glass Sample Vials with Snap Caps

Product Code. 11758699 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
16.0 mL
30.0 mL
60.0 mL
120.0 mL
Height (Metric):
40 mm
50 mm
60 mm
95 mm
Diameter (Metric) Outer:
30 mm
37 mm
45 mm
50 mm
Unit Size:
Pack of 144
Pack of 72
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Unit Size
11758699 30.0 mL 50 mm 37 mm Pack of 72
11531225 120.0 mL 95 mm 50 mm Pack of 72
10712667 16.0 mL 40 mm 30 mm Pack of 144
11768699 60.0 mL 60 mm 45 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11758699 Supplier DWK Life Sciences Supplier No. 225543
  • ONLINE EXCLUSIVE PRICE
    169.05 €
    158.86 € / Pack of 72
    Save 10.19 €
    6% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for collecting, storing, and exhibiting samples in the lab or field, WHEATON™ Glass Sample Vials with Snap Caps feature caps that fit over a special sealing ring to provide an effective barrier against moisture, making them excellent for hygroscopic materials.

Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.

  • Ideal for collecting, storing, and exhibiting samples in the lab or field
  • Snap caps fit over a special sealing ring for an effective moisture barrier
  • Excellent for storage of hygroscopic materials
  • Available in multiple capacities to suit a range of sample volumes
  • Made from glass for chemical compatibility and sample integrity

Specifications

Color Clear
Diameter (Metric) Outer 37 mm
Material Soda Lime Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 30.0 mL
For Use With (Application) For collecting, storing and exhibiting sample in the lab or field
Volume (English) 8 dr.
Closure Material LDPE
Closure Type Snap Cap
Quantity 72/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance USP Type III
Height (Metric) 50 mm
Product Type Sample Vial With Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.