missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™
Shop All Wheaton Science Products Products
Klicka för att se tillgängliga alternativ
Volume (Metric):
1.5 mL
1.8 mL
2 mL
2.0 mL
4 mL
4.0 mL
Color:
Amber
Clear
Material (Liner):
14B Rubber
PTFE/14B Rubber
PTFE/Silicone
Förpackningsstorlek:
Pack of 240
Pack of 40
Pack of 60
Beskrivning
Vial File provides a compact, easily accessible means of sample storage
Caps attached to vials.
- Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
- Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
- Vials and caps autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Uppfyllande
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.
Specifikationer
Specifikationer
| Material (Liner) | 14B Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Volume (Metric) | 2.0 mL |
| For Use With (Application) | Used for storing and transporting vials |
| Graduated | No |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Material | Phenolic |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering