missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Glass Staining Dish for 10 or 20 Slides
Shop All Wheaton Science Products ProductsDescription
Includes
Glass cover
- All-in-one staining dish with built-in slide holders, no separate rack or handle required
- Holds 10 single slides or 20 slides back-to-back
- Fits standard 3 x 1 in. (75 x 25 mm) slides
- Dish and cover manufactured from soda-lime glass
- Dimensions: 75 x 55 x 35 mm (L x W x D)
Order Info
L x W x H: 1.75 x 2.75 x 1.25 in. (45 x 70 x 32mm)
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Staining Dish |
| Includes | Lid |
| Slide Count | 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size |
| Dimensions (L x W) | 3.1 x 2.1 in. (8 x 5.5 cm) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?