missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dish for 10 Slides

Product Code. 10294872 Shop All Wheaton Science Products Products
Change view
Click to view available options
Slide Count:
10
Unit Size:
Pack of 6
Product Code. Slide Count unitSize
10294872 10 Pack of 6
1 options
This item is not returnable. View return policy

Product Code. 10294872

Brand: DWK Life Sciences 900520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Linerless polypropylene screw cap to reduce evaporation

For partially immersed slides.

 

  • Grooved Coplin staining jar holds up to ten standard 3 × 1 in. (75 × 25mm) slides vertically (slides extend above stain, so they can be handled without the use of forceps)
  • Jar and round base made from soda-lime glass

 

Order Info

Overall height: 2.5 in. (65mm)

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Closure Included Closure Included
Closure Material Polypropylene
Closure Type Screw
Bottom Shape Round
Capacity (Metric) 55 mL
Material Soda Lime Glass
Type Slide Staining Jar
Slide Count 10
Dimensions (L x W) 1.02 x 1.02 in. (2.6 x 2.6 cm)
Length (English) 1.02 in.
Length (Metric) 26 mm
Width (English) 1.02 in.
Width (Metric) 26 mm
Depth (English) Inside 2.7 in.
Depth (Metric) 70 mm
Depth (Metric) Inside 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.