missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dishes for 50 Slides

Product Code. 10779474 Shop All Wheaton Science Products Products
Change view
Click to view available options
Includes:
Cover
Dish
Dish, Cover
Dish, Cover, Rack
Rack
Unit Size:
Pack of 3
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
10779474 Dish Pack of 3
10306472 Dish, Cover, Rack Pack of 6
10623703 Dish, Cover Pack of 3
10162862 Rack Pack of 3
10254732 Cover Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10779474 Supplier DWK Life Sciences Supplier No. 900401
  • ONLINE EXCLUSIVE PRICE
    484.05 €
    400.39 € / Pack of 3
    Save 83.66 €
    17% Off
View all promotions
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Holds up to 50 slides horizontally

  • Dish and cover are made from soda-lime glass
  • Dimensions: 3.25 L × 7.875 W × 4.125 in. H (80 × 200 × 105 mm)
Rack
  • Nontarnishable and withstands most staining solutions
  • Holds up to 50 slides horizontally
  • Hinged handle allows easy insertion and removal of slides

TRUSTED_SUSTAINABILITY

Specifications

Closure Included No
Bottom Shape Rectangular
Material Soda Lime Glass
Type Staining Dish
For Use With (Equipment) Glass staining dish for 50 slides
Includes Dish
Slide Count 50 slides horizontally
Dimensions (L x W) 18.5 x 8.8 cm (7.2 x 3.4 in.)
Length (English) 7.2 in.
Length (Metric) 185 mm
Width (English) 3.4 in.
Width (Metric) 68 mm
Depth (English) Inside 2.5 in.
Depth (Metric) 68 mm
Depth (Metric) Inside 6.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.