missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Graduated Valumetric™ Bottles with Black Phenolic Cap and Poly-Seal Liner

Product Code. 10709864 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
432/Cs.
48/Cs.
Unit Size:
Pack of 288
Pack of 432
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
10709864 60 mL 48/Cs. Pack of 48
10683533 30 mL 48/Cs. Pack of 48
12389879 30 mL 432/Cs. Pack of 432
12399879 60 mL 432/Cs. Pack of 288
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10709864 Supplier DWK Life Sciences Supplier No. W216977
  • ONLINE EXCLUSIVE PRICE
    111.00 €
    102.88 € / Pack of 48
    Save 8.12 €
    7% Off
Estimated Shipment: 26-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Graduated Valumetric™ Bottles with Black Phenolic Cap and Poly-Seal Liner are ideal for storage and sampling of solids, dry powders, and liquids. Made from clear USP Type III soda-lime glass, graduated in mL and oz., with an autoclavable black phenolic cap and Poly-Seal liner.

  • Ideal for storage and sampling of solids, dry powders, and liquids
  • Made from clear USP Type III soda-lime glass for reliable chemical compatibility
  • Graduated in both mL and oz. for convenient measurement
  • Black phenolic cap with Poly-Seal liner provides a secure, leak-resistant closure
  • 33-400 cap size for easy handling and resealing

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (English) 1.6 in.
Material Glass
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 85 mm
Height (English) 3.3 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.