missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Graduated Valumetric™ Bottles with Black Phenolic Cap and Rubber Liner

Product Code. 10720055 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
Unit Size:
Pack of 24
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10720055 125 mL Pack of 24
10539892 30 mL Pack of 48
10051452 60 mL Pack of 48
10204882 250 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10720055 Supplier DWK Life Sciences Supplier No. W216980
  • ONLINE EXCLUSIVE PRICE
    80.73 €
    72.28 € / Pack of 24
    Save 8.45 €
    10% Off
Estimated Shipment: 10-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Graduated Valumetric™ Bottles with Black Phenolic Cap and Rubber Liner are ideal for storage and sampling of solids, dry powdered materials, and liquids. Made from WHEATON™ 800 glass meeting USP Type III standards, with autoclavable caps.

  • Ideal for use as sample bottles for solids, dry powders, and liquids
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass meeting USP Type III standards
  • Graduated in mL and oz. for easy volume measurement
  • Autoclavable black phenolic cap with rubber liner

Specifications

Capacity (Metric) 125 mL
Color Clear
Diameter (English) 2 in.
Material Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 104 mm
Height (English) 4 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 48 to 400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.