missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner

Product Code. 12379879 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
144/Pk.
24/Pk.
288/Pk.
432/pk.
48/Pk.
96/Pk.
Unit Size:
Pack of 144
Pack of 24
Pack of 288
Pack of 432
Pack of 48
Pack of 96
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
12379879 500 mL 48/Pk. Pack of 48
10021382 30 mL 48/Pk. Pack of 48
12339879 30 mL 432/pk. Pack of 432
10275352 60 mL 48/Pk. Pack of 48
12349879 60 mL 288/Pk. Pack of 288
12359879 125 mL 144/Pk. Pack of 144
10284632 125 mL 24/Pk. Pack of 24
10643533 250 mL 24/Pk. Pack of 24
12369879 250 mL 96/Pk. Pack of 96
10163532 500 mL 24/Pk. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12379879 Supplier DWK Life Sciences Supplier No. W216986
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    152.06 € / Pack of 48
    Save 10.94 €
    6% Off
Estimated Shipment: 19-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner are ideal for storage and sampling of solids, dry powdered materials, and liquids. Made from clear USP Type III soda-lime glass with dual mL and oz graduations.

For storage and samples of solids, dry powdered materials and liquids

  • Ideal for use as sample bottles for solids, dry powders, soil samples, and specimen storage
  • Made from clear Wheaton USP Type III soda-lime glass
  • Graduated in both mL and oz for easy measurement
  • White polypropylene cap with polyvinyl liner included
  • Available in individual and bulk pack case quantities

Specifications

Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.9 in.
Material Glass
Quantity 48/Pk.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 147 mm
Height (English) 5.7 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 70 to 400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.