missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Graduated Valumetric™ Bottles with White PP Cap and PTFE-Faced Foamed PE Liner

Product Code. 10709674 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Unit Size:
Pack of 24
Pack of 48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10709674 500 mL Pack of 24
10264682 30 mL Pack of 48
10663533 60 mL Pack of 48
10552383 125 mL Pack of 24
10475052 250 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10709674 Supplier DWK Life Sciences Supplier No. W216975
  • ONLINE EXCLUSIVE PRICE
    147.00 €
    137.00 € / Pack of 24
    Save 10.00 €
    6% Off
View all promotions
Estimated Shipment: 19-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Graduated Valumetric™ Bottles with White PP Cap and PTFE-Faced Foamed PE Liner are ideal for storage of solids, dry powders, and liquids. Made from clear USP Type III soda-lime glass, graduated in both mL and oz for easy volume measurement.

For storage and samples of solids, dry powdered materials and liquids

  • Ideal for use as sample bottles for solids, dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 clear soda-lime glass meeting USP Type III standards
  • Graduated in both mL and oz for easy volume measurement
  • White polypropylene cap with PTFE-faced foamed polyethylene liner for a secure, chemical-resistant seal
  • Easy removal of contents

Specifications

Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.9 in.
Material Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 147 mm
Height (English) 5.7 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 70 to 400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.