missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Graduated Valumetric™ Bottles: Without Caps

Product Code. 12349889 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Unit Size:
Pack of 144
Pack of 288
Pack of 432
Pack of 48
Pack of 96
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12349889 500 mL Pack of 48
12309889 30 mL Pack of 432
12319889 60 mL Pack of 288
12329889 125 mL Pack of 144
12339889 250 mL Pack of 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12349889 Supplier DWK Life Sciences Supplier No. W216993
  • ONLINE EXCLUSIVE PRICE
    95.35 €
    89.83 € / Pack of 48
    Save 5.52 €
    5% Off
Estimated Shipment: 19-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Graduated Valumetric™ Bottles: Without Caps are ideal for storage and sampling of solids, dry powdered materials, and liquids. Made from WHEATON™ 800 glass meeting USP Type III standards, with dual mL and oz. graduations.

  • Ideal for use as sample bottles for solids, dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass meeting USP Type III standards
  • Graduated in both mL and oz. for convenient measurement
  • Sold without caps, allowing compatibility with preferred closure options

Specifications

Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.9 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color Black
Closure Included No
Graduated Yes
Mouth Threaded
Height (Metric) 145 mm
Height (English) 5.7 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 70 to 400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.