missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top
Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.
Brand: DWK Life Sciences 225277
Code : NEW
Additional Details : Weight : 0.92990kg
Description
- Accepts 20mm aluminum seals
- Variety of aluminum seal styles and septa materials available
- Purchase vials separately or together with seals in convenience packs
Specifications
Clear | |
Silica Glass | |
1.49 in. | |
Crimp Cap | |
100 Pk. |
22 mm | |
6.0 mL | |
Round Bottom | |
38 mm | |
20 mm |